LRT400450140
Description
LRT400450140 INNER RING ; FOR GENERAL USAGE
Part # LRT400450140
BDI # 515673
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373053
Self Aligning:
No
NA 4980
Description
NA 4980 NEEDLE ROLLER BEARING ; 400MM ID X 540MM OD X 140MM W MACHINED
Part # NA4980
BDI # 23285070
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4270000N Static Load Rating; 1590000N Dynamic Load Rating
Self Aligning:
No
LRT380430140
Description
LRT380430140 INNER RING ; FOR GENERAL USAGE
Part # LRT380430140
BDI # 515670
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373050
Self Aligning:
No
LRT420470140
Description
LRT420470140 INNER RING ; FOR GENERAL USAGE
Part # LRT420470140
BDI # 515683
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373064
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373342
Self Aligning:
No