SFGO ULTRA 680 5GAL PAIL;L0988-060
Description
SFGO ULTRA 680 5GAL PAIL ; L0988-060 ; SYNTHETIC OIL
Part # L0988-060
BDI # 18228990
Features
Other Features:
Thermal Stability | Exceptional Demulsibility | Superior Cleanliness Characteristic
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 250 | ISO 680
Product Type:
Polyalphaolefin
FP-150 5GAL PAIL;L0735-060
Description
FP-150 5GAL PAIL ; L0735-060 GEAR OIL ; LIQUID COLORLESS
Part # L0735-060
BDI # 18229076
Features
Other Features:
Waterproof
Container Type:
Pail
Typical Use:
Gear | Chain
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Mineral Oil
SYN LUBE 460 55GAL DRUM;L0977-062
Description
SYN LUBE 460 55GAL DRUM ; L0977-062 ; FLUID
Part # L0977-062
BDI # 18229265
Features
Other Features:
High Performance | Synthetic Based | Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Water White
Product Name:
Oil
SAE/ISO Grade:
SAE 140 Gear | ISO 460
Product Type:
Polyalphaolefin
FMO-500-AW 5GAL PAIL;L0883-060
Description
FMO-500-AW 5GAL PAIL ; L0883-060 ; MINERAL OIL LIQUID COLORLESS
Part # L0883-060
BDI # 18229282
Features
Other Features:
Zinc Free
Container Type:
Pail
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 30 | ISO 100
Product Type:
Mineral Oil
FMO-200 AW 55GAL DRUM;L0881-062
Description
FMO-200 AW 55GAL DRUM ; L0881-062 ; MINERAL OIL LIQUID COLORLESS
Part # L0881-062
BDI # 18228167
Features
Other Features:
Zinc Free
Container Type:
Drum
Typical Use:
Multi Purpose
Texture:
Liquid
Color:
Colorless
Product Name:
Oil
SAE/ISO Grade:
SAE 10 | ISO 46
Product Type:
Mineral Oil