HO-5 5GAL PAIL;L0766-060
Description
HO-5 5GAL PAIL ; L0766-060 GEAR OIL
Part # L0766-060
BDI # 18229231
Features
Other Features:
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 320
Product Type:
Petroleum Based
HO-4 55GAL DRUM;L0765-062
Description
HO-4 55GAL DRUM ; L0765-062 GEAR OIL
Part # L0765-062
BDI # 18228828
Features
Other Features:
High Performance | Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength | Fluid Zinc
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 320
Product Type:
Petroleum Based
SPO-266 35LB PAIL;L0246-035
Description
SPO-266 35LB PAIL ; L0246-035 GEAR OIL
Part # L0246-035
BDI # 18228344
Features
Container Type:
Pail
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 320
Product Type:
Petroleum Based
SPO-266 120LB QTR DRUM;L0246-039
Description
SPO-266 120LB QTR DRUM ; L0246-039 ; GEAR OIL
Part # L0246-039
BDI # 18228342
Features
Container Type:
Drum
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 320
Product Type:
Petroleum Based
SPO-266 7LB JUG;L0246-007
Description
SPO-266 7LB JUG ; L0246-007 GEAR OIL ; NON-RETURNABLE 4EA/CS
Part # L0246-007
BDI # 18228346
Features
Container Type:
Jug
Typical Use:
Bearing | Gear | Chain
Texture:
Liquid
Color:
Amber
Product Name:
Oil
SAE/ISO Grade:
SAE 90 Gear | ISO 320
Product Type:
Petroleum Based