Features
Housing Bore - Millimeter:
158.902
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.256
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
0913000 CRWH52447(V)
Description
LS OUTER SEAL 4800109 ; 0913000 CRWH52447 V
Part # 0913000 CRWH52447(V)
BDI # 18108390
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
0912999 JM/9629LUP-H5/L16
Description
SEAL 4800108 ; 0912999 JM/9629LUP-H5/L16
Part # 0912999 JM/9629LUP-H5/L16
BDI # 18108389
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.007
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch