Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627417
40X80X10ADL
Description
40X80X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 408010ADL
BDI # 449706
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627778
45X72X12ADL
Description
45X72X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 457212ADL
BDI # 450129
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627934
52X68X8ADL
Description
52X68X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 526808ADL
BDI # 450637
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630206
1.705X2.500X.375ADL VITON
Description
1.750X2.500X.375ADL FPM SHAFT SEAL ; 1.750" SHFT SIZE 2.500" BORE .375" WD
Part # 1.7502.500.375ADLV
BDI # 443994
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure