600X650X25A
Description
600X650X25A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 60065025A
BDI # 451066
Features
Housing Bore - Millimeter:
650
Nominal Width - Millimeter:
25
Housing Bore - Inch:
25.591
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
600
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure