55X72X12ADL
Description
55X72X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 557212ADL
BDI # 450819
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627429
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634151
1.000X1.563X.312A
Description
1.000X1.563X.312A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.0001.563.312A
BDI # 443705
Features
Housing Bore - Millimeter:
39.7
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
50X80X8ADL
Description
50X80X08ADL NBR SHAFT SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # 508008ADL
BDI # 450571
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628431
65X80X8ADL
Description
65X80X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 658008ADL
BDI # 451385
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629016