1.000X1.563X.312A
Description
1.000X1.563X.312A NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 1.0001.563.312A
BDI # 443705
Features
Housing Bore - Millimeter:
39.7
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
55X72X12ADL
Description
55X72X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 557212ADL
BDI # 450819
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627429
Features
Housing Bore - Millimeter:
115
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634151
1.705X2.500X.375ADL VITON
Description
1.750X2.500X.375ADL FPM SHAFT SEAL ; 1.750" SHFT SIZE 2.500" BORE .375" WD
Part # 1.7502.500.375ADLV
BDI # 443994
Features
Housing Bore - Millimeter:
63.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Low Pressure
35X62X7A VITON
Description
35X62X07A FPM SHAFT SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 356207AV
BDI # 449040
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629100