460X500X20A VITON
Description
460X500X20A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 46050020AV
BDI # 450170
Features
Housing Bore - Millimeter:
500
Nominal Width - Millimeter:
20
Housing Bore - Inch:
19.685
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
460X500X20C
Description
460X500X20C NBR SHAFT SEAL ; 18.11" SHAFT DIA 1 LIP
Part # 46050020C
BDI # 450171
Features
Housing Bore - Millimeter:
500
Nominal Width - Millimeter:
20
Housing Bore - Inch:
19.685
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633547
460X510X22A VITON
Description
460X510X22A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 46051022AV
BDI # 450172
Features
Housing Bore - Millimeter:
510
Nominal Width - Millimeter:
22
Housing Bore - Inch:
20.079
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
18.11
Shaft Diameter - Millimeter:
460
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
Features
Housing Bore - Millimeter:
495
Nominal Width - Millimeter:
20
Housing Bore - Inch:
19.488
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.913
Shaft Diameter - Millimeter:
455
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
633541