G45X52X4-C
Description
G45X52X4-C RADIAL ROTARY SHAFT SEAL ; 45MM ID 52MM OD 4MM WD
Part # G45X52X4-C
BDI # 1172969
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
G42X52X4-C
Description
G42X52X4-C RADIAL ROTARY SHAFT SEAL ; POR 42MMX52MMX4MM SINGLE LIP
Part # G42X52X4-C
BDI # 1172965
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
G35X42X4-C
Description
G35X42X4-C RADIAL ROTARY SHAFT SEAL ; POR 35 X 42 X 4MMOMER SINGLE
Part # G35X42X4-C
BDI # 1411510
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
G35X45X4
Description
G35X45X4 RADIAL ROTARY SHAFT SEAL ; POR 35MM ID X 45MM OD
Part # G35X45X4-C
BDI # 1411511
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
G20X28X4-C
Description
G20X28X4-C RADIAL ROTARY SHAFT SEAL ; POR 20 X 28 X 4MMOMER SINGLE
Part # G20X28X4-C
BDI # 18315359
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric