SD45X55X4
Description
SD45X55X4 RADIAL ROTARY SHAFT SEAL ; 45MMX55MMX4MM 10/CS
Part # SD45X55X4-A
BDI # 1177631
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
SD16X24X3
Description
SD16X24X3 RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE
Part # SD16X24X3-A
BDI # 1177605
Features
Housing Bore - Millimeter:
24
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.945
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.63
Shaft Diameter - Millimeter:
16
Inch - Metric:
Metric
SD25X33X4
Description
SD25X33X4 RADIAL ROTARY SHAFT SEAL ; 25MMX33MMX4MM 10/PAK
Part # SD25X33X4-A
BDI # 1177616
Features
Housing Bore - Millimeter:
33
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.299
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
G45X52X4-C
Description
G45X52X4-C RADIAL ROTARY SHAFT SEAL ; 45MM ID 52MM OD 4MM WD
Part # G45X52X4-C
BDI # 1172969
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric