0650 10747 V
Description
0650 10747 V SPLIT LIP SEAL ; NON RETURNABLE NBR 6.500 7.500 .625
Part # 0650 10747 V
BDI # 18219901
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.5
Shaft Diameter - Millimeter:
165.1
Inch - Metric:
Inch
0725 11342 V
Description
0725 11342 V SPLIT LIP SEAL ; NON RETURNABLE FKM 7.250 8.250 .437
Part # 0725 11342 V
BDI # 18219904
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
8.25
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
10747 H5L16
Description
10747 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RPD 6.375 7.375 .625
Part # 10747 H5L16
BDI # 18222892
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
4548 H5L16
Description
4548 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RUP 6.375 7.625 .625
Part # 4548 H5L16
BDI # 18223273
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.375
Shaft Diameter - Millimeter:
161.925
Inch - Metric:
Inch
0593 13475 V
Description
0593 13475 V SPLIT LIP SEAL ; NON RETURNABLE FKM 5.938 7.000 .500
Part # 0593 13475 V
BDI # 18220038
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.938
Shaft Diameter - Millimeter:
150.825
Inch - Metric:
Inch