5961 H5L16
Description
5961 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP 3.000 3.750 .375
Part # 5961 H5L16
BDI # 18225082
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
3681 H5L16
Description
3681 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RPD 2.625 3.625 .438
Part # 3681 H5L16
BDI # 18227610
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
13982 H5L16
Description
13982 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LPD 2.438 3.751 .375
Part # 13982 H5L16
BDI # 18224147
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch
6060 H5L16
Description
6060 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM RUP 2.563 3.439 .375
Part # 6060 H5L16
BDI # 18226105
Features
Housing Bore - Millimeter:
87.351
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.439
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.563
Shaft Diameter - Millimeter:
65.1
Inch - Metric:
Inch
0343 7341 V
Description
0343 7341 V SPLIT LIP SEAL ; NON RETURNABLE FKM 3.438 4.438 .500
Part # 0343 7341 V
BDI # 18221403
Features
Housing Bore - Millimeter:
112.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.438
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch