1200928 / 12X13.5X0.787 HDSH2 RT
Description
CRSEAL 1200928 / 12X13.5X0.787 HDSH2 RT ; DBL LIP SEAL
Part # 1200928
BDI # 22779973
Features
Housing Bore - Millimeter:
342.9
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
556484 / 9X11X0.75 HDSF7 RT
Description
CRSEAL 556484 / 9X11X0.75 HDSF7 RT SEAL
Part # 556484
BDI # 1254069
Features
Housing Bore - Millimeter:
279.4
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9
Shaft Diameter - Millimeter:
228.6
Inch - Metric:
Inch
1632-1816-50 HDSH7 RT
Description
CRSEAL 1632-1816-50 HDSH7 RT LIP SEAL
Part # 1632-1816-50 HDSH7 RT
BDI # 22782040
Features
Housing Bore - Millimeter:
463.55
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
18.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Metric
400X450X25 HDSF2 RT
Description
CRSEAL 400X450X25 HDSF2 RT DBL LIP SEAL
Part # 400X450X25 HDSF2 RT
BDI # 22780587
Features
Housing Bore - Millimeter:
450
Nominal Width - Millimeter:
25
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
400
Inch - Metric:
Metric
29250 / 2.938X3.784X0.5 HM23 RT
Description
CRSEAL 29250 / 2.938X3.784X0.5 HM23 RT ; LIP SEAL
Part # 29250
BDI # 1249423
Features
Housing Bore - Millimeter:
96.114
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.784
Solid or Split Seal:
Solid
Lip Material:
Nitrile | PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch