180X210X15 HMSA10 RG
Description
CRSEAL 180X210X15 HMSA10 RG LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMSA10 RG
BDI # 1415069
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606601
68745 / 6.875X8.375X0.5 CRWH1 R
Description
CRSEAL 68745 / 6.875X8.375X0.5 CRWH1 R ; SGL LIP SEAL
Part # 68745
BDI # 1262760
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187167
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
70028 / 7X8.25X0.625 CRWH1 R
Description
CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL
Part # 70028
BDI # 1262905
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187177
70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783