24626-4098
Description
24626-4098 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24626-4098
BDI # 1321756
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
25003-4104
Description
25003-4104 OIL SEAL ; NON RETURNABLE 333MM ID 383MM OD 19MM W
Part # 25003-4104
BDI # 22819683
Features
Housing Bore - Millimeter:
383.388
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.094
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.094
Shaft Diameter - Millimeter:
332.588
Inch - Metric:
Inch
22627-6607
Description
22627-6607 OIL SEAL ; NON RETURNABLE 330MM ID 381MM OD 35MM W
Part # 22627-6607
BDI # 22829662
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
13
Shaft Diameter - Millimeter:
330.2
Inch - Metric:
Inch
24064-4001
Description
24064-4001 OIL SEAL ; NON RETURNABLE 349MM ID 387MM OD 16MM W
Part # 24064-4001
BDI # 22830969
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
25003-0453
Description
25003-0453 OIL SEAL ; NON RETURNABLE 349MM ID 381MM OD 19MM W
Part # 25003-0453
BDI # 22823827
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch