24700-0182
Description
24700-0182 OIL SEAL ; NON RETURNABLE 337MM ID 387MM OD 19MM W
Part # 24700-0182
BDI # 22818831
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch
22897-5304
Description
22897-5304 OIL SEAL ; NON RETURNABLE 349MM ID 400MM OD 37MM W
Part # 22897-5304
BDI # 22801609
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
36.525
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.438
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
26082-3891
Description
26082-3891 OIL SEAL ; NON RETURNABLE 362MM ID 413MM OD 16MM W
Part # 26082-3891
BDI # 22811265
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25003-5664
Description
25003-5664 OIL SEAL ; NON RETURNABLE 340MM ID 387MM OD 19MM W
Part # 25003-5664
BDI # 22824710
Features
Housing Bore - Millimeter:
386.994
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
15.236
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
13.386
Shaft Diameter - Millimeter:
340.004
Inch - Metric:
Inch
25003-4779
Description
25003-4779 OIL SEAL ; LARGE BORE 337MM ID X 387MM OD X 21MM W
Part # 25003-4779
BDI # 22841543
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.25
Shaft Diameter - Millimeter:
336.55
Inch - Metric:
Inch