24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
24600-3891
Description
24600-3891 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24600-3891
BDI # 1320586
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
24602-3891
Description
24602-3891 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24602-3891
BDI # 1320821
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
25001-9696
Description
25001-9696 OIL SEAL ; NON RETURNABLE 375MM ID 413MM OD 17MM W
Part # 25001-9696
BDI # 22816283
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
16.967
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.668
Shaft Diameter - Inch:
14.75
Shaft Diameter - Millimeter:
374.65
Inch - Metric:
Inch
25003-1175
Description
25003-1175 OIL SEAL ; NON RETURNABLE 381MM ID 413MM OD 16MM W
Part # 25003-1175
BDI # 22813109
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
16.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch