24715-4396
Description
24715-4396 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-4396
BDI # 22806341
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
399.999
Inch - Metric:
Inch
24736-5466
Description
24736-5466 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24736-5466
BDI # 1322907
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
17.323
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
21840-4170
Description
21840-4170 OIL SEAL ; NON RETURNABLE 400MM ID 438MM OD 17MM W
Part # 21840-4170
BDI # 22838939
Features
Housing Bore - Millimeter:
438.15
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
15.75
Shaft Diameter - Millimeter:
400.05
Inch - Metric:
Inch
24627-9452
Description
24627-9452 OIL SEAL ; NON RETURNABLE 394MM ID 445MM OD 22MM W
Part # 24627-9452
BDI # 22817021
Features
Housing Bore - Millimeter:
444.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.5
Shaft Diameter - Millimeter:
393.7
Inch - Metric:
Inch
24608-5466
Description
24608-5466 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24608-5466
BDI # 1320880
Features
Housing Bore - Millimeter:
440.004
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
17.323
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch