26081-1382
Description
26081-1382 OIL SEAL ; 560MM ID X 604MM OD X 18MM W LARGE BORE
Part # 26081-1382
BDI # 22841449
Features
Housing Bore - Millimeter:
604.012
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
23.78
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
24627-0420
Description
24627-0420 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 22MM W
Part # 24627-0420
BDI # 22813453
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
24715-0824
Description
24715-0824 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-0824
BDI # 22805000
Features
Housing Bore - Millimeter:
588.975
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.188
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.438
Shaft Diameter - Millimeter:
544.525
Inch - Metric:
Inch
24627-6474
Description
24627-6474 OIL SEAL ; NON RETURNABLE 531MM ID 610MM OD 19MM W
Part # 24627-6474
BDI # 22804960
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20.906
Shaft Diameter - Millimeter:
531.012
Inch - Metric:
Inch
21247-4254
Description
21247-4254 OIL SEAL ; 540MM ID X 591MM OD X 22MM W LARGE BORE
Part # 21247-4254
BDI # 22819017
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch