24700-0408
Description
24700-0408 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24700-0408
BDI # 22804356
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch
25045-0506
Description
25045-0506 OIL SEAL ; NON RETURNABLE 575MM ID 613MM OD 13MM W
Part # 25045-0506
BDI # 22814936
Features
Housing Bore - Millimeter:
612.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
24.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
22.625
Shaft Diameter - Millimeter:
574.675
Inch - Metric:
Inch
21238-8675
Description
21238-8675 OIL SEAL ; 552MM ID X 616MM OD X 22MM W LARGE BORE
Part # 21238-8675
BDI # 22820869
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
24700-0404
Description
24700-0404 OIL SEAL ; 565MM ID X 616MM OD X 22MM W LARGE BORE
Part # 24700-0404
BDI # 22821965
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
25003-7098
Description
25003-7098 OIL SEAL ; LARGE BORE 579MM ID X 618MM OD X 19MM W
Part # 25003-7098
BDI # 22835504
Features
Housing Bore - Millimeter:
617.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.313
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.813
Shaft Diameter - Millimeter:
579.45
Inch - Metric:
Inch