25003-5267
Description
25003-5267 OIL SEAL ; NON RETURNABLE 1065MM ID 1116MM OD
Part # 25003-5267
BDI # 22828325
Features
Housing Bore - Millimeter:
1115.797
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
43.929
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
41.929
Shaft Diameter - Millimeter:
1064.997
Inch - Metric:
Inch
25138-5804
Description
25138-5804 OIL SEAL ; NON RETURNABLE 1073MM ID 1124MM OD
Part # 25138-5804
BDI # 22801890
Features
Housing Bore - Millimeter:
1123.95
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
44.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
42.25
Shaft Diameter - Millimeter:
1073.15
Inch - Metric:
Inch
26082-4635
Description
26082-4635 OIL SEAL ; NON RETURNABLE 1054MM ID 1105MM OD
Part # 26082-4635
BDI # 22832815
Features
Housing Bore - Millimeter:
1104.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
41.5
Shaft Diameter - Millimeter:
1054.1
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-5345
Description
25003-5345 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-5345
BDI # 22805733
Features
Housing Bore - Millimeter:
1101.725
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
43.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
41.375
Shaft Diameter - Millimeter:
1050.925
Inch - Metric:
Inch