Features
Housing Bore - Millimeter:
1035.05
Nominal Width - Millimeter:
20.32
Housing Bore - Inch:
40.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.8
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
21247-4467
Description
21247-4467 OIL SEAL ; 1016MM ID X 1067MM ODX 22MM W LARGE BORE
Part # 21247-4467
BDI # 22846667
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch
24715-2991
Description
24715-2991 OIL SEAL ; NON RETURNABLE 960MM ID 1020MM OD 22MM W
Part # 24715-2991
BDI # 22818805
Features
Housing Bore - Millimeter:
1019.988
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40.157
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.795
Shaft Diameter - Millimeter:
959.993
Inch - Metric:
Inch
21247-4448
Description
21247-4448 OIL SEAL ; NON RETURNABLE 965MM ID 1016MM OD 22MM W
Part # 21247-4448
BDI # 22827709
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
24768-5085
Description
24768-5085 OIL SEAL ; 990MM ID X 1040MM OD X 17MM W LARGE BORE
Part # 24768-5085
BDI # 22809871
Features
Housing Bore - Millimeter:
1040.003
Nominal Width - Millimeter:
17.247
Housing Bore - Inch:
40.945
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.679
Shaft Diameter - Inch:
38.976
Shaft Diameter - Millimeter:
989.99
Inch - Metric:
Inch