24700-0585
Description
24700-0585 OIL SEAL ; 1029MM ID X 1092MM ODX 22MM W LARGE BORE
Part # 24700-0585
BDI # 22806809
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
25003-5376
Description
25003-5376 OIL SEAL ; NON RETURNABLE 984MM ID 1033MM OD 21MM W
Part # 25003-5376
BDI # 22836342
Features
Housing Bore - Millimeter:
1033.475
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38.75
Shaft Diameter - Millimeter:
984.25
Inch - Metric:
Inch
25003-1275
Description
25003-1275 OIL SEAL ; LARGE BORE 1143MM IDX1187MM OD X 22MM W
Part # 25003-1275
BDI # 22835590
Features
Housing Bore - Millimeter:
1187.45
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
45
Shaft Diameter - Millimeter:
1143
Inch - Metric:
Inch
25003-8210
Description
25003-8210 OIL SEAL ; LARGE BORE 1149MM IDX1197MM OD X 21MM W
Part # 25003-8210
BDI # 22802286
Features
Housing Bore - Millimeter:
1196.975
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
47.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
45.25
Shaft Diameter - Millimeter:
1149.35
Inch - Metric:
Inch
21238-4467
Description
21238-4467 OIL SEAL ; NON RETURNABLE 1016MM ID 1067MM OD
Part # 21238-4467
BDI # 22810601
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch