26058-2933
Description
26058-2933 HI-PERFORMANCE SEAL ; NON RETURNABLE 127MM ID 171MM OD 13MM W
Part # 26058-2933
BDI # 22816196
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
24627-3065
Description
24627-3065 HI-PERFORMANCE SEAL ; NON RETURNABLE 133MM ID 165MM OD 5EA/PAK
Part # 24627-3065
BDI # 22804754
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
26058-0958
Description
26058-0958 HI-PERFORMANCE SEAL ; NON RETURNABLE 145MM ID 175MM OD 5EA/PAK
Part # 26058-0958
BDI # 22801601
Features
Housing Bore - Millimeter:
175.006
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
6.89
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
5.709
Shaft Diameter - Millimeter:
145.009
Inch - Metric:
Inch
26058-7816
Description
26058-7816 HI-PERFORMANCE SEAL ; NON RETURNABLE 160MM ID 190MM OD 13MM W
Part # 26058-7816
BDI # 22817585
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch
21096-3436
Description
21096-3436 HI-PERFORMANCE SEAL ; NON RETURNABLE 168MM ID 194MM OD 5EA/PAK
Part # 21096-3436
BDI # 22832489
Features
Housing Bore - Millimeter:
193.675
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.625
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch