24700-0616
Description
24700-0616 OIL SEAL ; NON RETURNABLE 1556MM ID 1607MM OD
Part # 24700-0616
BDI # 22833001
Features
Housing Bore - Millimeter:
1606.55
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
63.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
61.25
Shaft Diameter - Millimeter:
1555.75
Inch - Metric:
Inch
25003-5587
Description
25003-5587 OIL SEAL ; NON RETURNABLE 1570MM ID 1621MM OD
Part # 25003-5587
BDI # 22823920
Features
Housing Bore - Millimeter:
1620.774
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
63.81
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
61.81
Shaft Diameter - Millimeter:
1569.974
Inch - Metric:
Inch
25003-4856
Description
25003-4856 OIL SEAL ; LARGE BORE 1575MM IDX1626MM OD X 21MM W
Part # 25003-4856
BDI # 22815559
Features
Housing Bore - Millimeter:
1625.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
64
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch
25010-4856
Description
25010-4856 OIL SEAL ; LARGE BORE 1575MM IDX1626MM OD X 21MM W
Part # 25010-4856
BDI # 22838814
Features
Housing Bore - Millimeter:
1625.6
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
64
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
62
Shaft Diameter - Millimeter:
1574.8
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1624.305
Nominal Width - Millimeter:
20.599
Housing Bore - Inch:
63.949
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.811
Shaft Diameter - Inch:
61.949
Shaft Diameter - Millimeter:
1573.505
Inch - Metric:
Inch