24751-1914
Description
24751-1914 OIL SEAL ; NON RETURNABLE 225MM ID 257MM OD 3EA/PAK
Part # 24751-1914
BDI # 22817304
Features
Housing Bore - Millimeter:
257.175
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
9.438
Shaft Diameter - Millimeter:
239.725
Inch - Metric:
Inch
24715-0042
Description
24715-0042 OIL SEAL ; NON RETURNABLE 235MM ID 273MM OD 3EA/PAK
Part # 24715-0042
BDI # 22833009
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
24715-3665
Description
24715-3665 OIL SEAL ; NON RETURNABLE 267MM ID 298MM OD 16MM W
Part # 24715-3665
BDI # 22847052
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
24715-0041
Description
24715-0041 OIL SEAL ; NON RETURNABLE 235MM ID 267MM OD 3EA/PAK
Part # 24715-0041
BDI # 22827109
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch