22897-5304
Description
22897-5304 OIL SEAL ; NON RETURNABLE 349MM ID 400MM OD 37MM W
Part # 22897-5304
BDI # 22801609
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
36.525
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.438
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
24715-4821
Description
24715-4821 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24715-4821
BDI # 22804736
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
21702-4129
Description
21702-4129 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21702-4129
BDI # 1316264
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
21086-3722
Description
21086-3722 OIL SEAL ; 349MM ID X 400MM OD X 25MM W LARGE BORE
Part # 21086-3722
BDI # 22820387
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch