21238-4542
Description
21238-4542 OIL SEAL ; 832MM ID X 870MM OD X 19MM W LARGE BORE
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
946.15
Nominal Width - Millimeter:
40.64
Housing Bore - Inch:
37.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1.6
Shaft Diameter - Inch:
33.22
Shaft Diameter - Millimeter:
843.788
Inch - Metric:
Inch
25003-8210
Description
25003-8210 OIL SEAL ; LARGE BORE 1149MM IDX1197MM OD X 21MM W
Part # 25003-8210
BDI # 22802286
Features
Housing Bore - Millimeter:
1196.975
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
47.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
45.25
Shaft Diameter - Millimeter:
1149.35
Inch - Metric:
Inch
26088-4389
Description
26088-4389 OIL SEAL ; 851MM ID X 902MM OD X 22MM W LARGE BORE
Part # 26088-4389
BDI # 22826429
Features
Housing Bore - Millimeter:
901.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
35.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
21238-4467
Description
21238-4467 OIL SEAL ; NON RETURNABLE 1016MM ID 1067MM OD
Part # 21238-4467
BDI # 22810601
Features
Housing Bore - Millimeter:
1066.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
42
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40
Shaft Diameter - Millimeter:
1016
Inch - Metric:
Inch