24500-0514
Description
24500-0514 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24500-0514
BDI # 1320187
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
24718-0520
Description
24718-0520 OIL SEAL ; NON RETURNABLE 826MM ID 876MM OD 22MM W
Part # 24718-0520
BDI # 22819525
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
26688-8487
Description
26688-8487 OIL SEAL ; NON RETURNABLE 762MM ID 803MM OD 20MM W
Part # 26688-8487
BDI # 22823151
Features
Housing Bore - Millimeter:
802.64
Nominal Width - Millimeter:
19.685
Housing Bore - Inch:
31.6
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.775
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
24700-0516
Description
24700-0516 OIL SEAL ; NON RETURNABLE 813MM ID 864MM OD 22MM W
Part # 24700-0516
BDI # 22823161
Features
Housing Bore - Millimeter:
863.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32
Shaft Diameter - Millimeter:
812.8
Inch - Metric:
Inch
25003-6297
Description
25003-6297 OIL SEAL ; NON RETURNABLE 772MM ID 822MM OD 21MM W
Part # 25003-6297
BDI # 22814045
Features
Housing Bore - Millimeter:
822.325
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
32.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
30.375
Shaft Diameter - Millimeter:
771.525
Inch - Metric:
Inch