24715-5447
Description
24715-5447 OIL SEAL ; NON RETURNABLE 1207MM ID 1257MM OD
Part # 24715-5447
BDI # 22843007
Features
Housing Bore - Millimeter:
1257.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47.5
Shaft Diameter - Millimeter:
1206.5
Inch - Metric:
Inch
24715-0604
Description
24715-0604 OIL SEAL ; NON RETURNABLE 1226MM ID 1276MM OD
Part # 24715-0604
BDI # 22837102
Features
Housing Bore - Millimeter:
1276.35
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
50.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
48.25
Shaft Diameter - Millimeter:
1225.55
Inch - Metric:
Inch
25010-9395
Description
25010-9395 OIL SEAL ; LARGE BORE 1359MM IDX1397MM OD X 19MM W
Part # 25010-9395
BDI # 22837677
Features
Housing Bore - Millimeter:
1397
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
55
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
53.5
Shaft Diameter - Millimeter:
1358.9
Inch - Metric:
Inch
25021-6775
Description
25021-6775 OIL SEAL ; LARGE BORE 1295MM IDX1346MM OD X 21MM W
Part # 25021-6775
BDI # 22837217
Features
Housing Bore - Millimeter:
1346.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
53
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
51
Shaft Diameter - Millimeter:
1295.4
Inch - Metric:
Inch
25010-9394
Description
25010-9394 OIL SEAL ; LARGE BORE 1397MM IDX1435MM OD X 19MM W
Part # 25010-9394
BDI # 22802270
Features
Housing Bore - Millimeter:
1435.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
56.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch