24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
21247-4550
Description
21247-4550 OIL SEAL ; NON RETURNABLE 851MM ID 914MM OD 22MM W
Part # 21247-4550
BDI # 22822598
Features
Housing Bore - Millimeter:
914.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
33.5
Shaft Diameter - Millimeter:
850.9
Inch - Metric:
Inch
24627-8659
Description
24627-8659 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24627-8659
BDI # 22833081
Features
Housing Bore - Millimeter:
913.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
35.984
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
33.465
Shaft Diameter - Millimeter:
850.011
Inch - Metric:
Inch
24626-0831
Description
24626-0831 OIL SEAL ; NON RETURNABLE 940MM ID 997MM OD 22MM W
Part # 24626-0831
BDI # 22815410
Features
Housing Bore - Millimeter:
996.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37
Shaft Diameter - Millimeter:
939.8
Inch - Metric:
Inch
21247-4417
Description
21247-4417 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 21247-4417
BDI # 22808633
Features
Housing Bore - Millimeter:
949.325
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
37.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35.375
Shaft Diameter - Millimeter:
898.525
Inch - Metric:
Inch