Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199626
21238-4121
Description
21238-4121 OIL SEAL ; NON RETURNABLE 343MM ID 381MM OD 18MM W
Part # 21238-4121
BDI # 22811025
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
13.504
Shaft Diameter - Millimeter:
343.002
Inch - Metric:
Inch
25003-0617
Description
25003-0617 OIL SEAL ; LARGE BORE 324MM ID X 373MM OD X 21MM W
Part # 25003-0617
BDI # 22832839
Features
Housing Bore - Millimeter:
373.075
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
14.688
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
12.75
Shaft Diameter - Millimeter:
323.85
Inch - Metric:
Inch
25003-4596
Description
25003-4596 OIL SEAL ; LARGE BORE 340MM ID X 378MM OD X 19MM W
Part # 25003-4596
BDI # 22805422
Features
Housing Bore - Millimeter:
378.028
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.883
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.383
Shaft Diameter - Millimeter:
339.928
Inch - Metric:
Inch
21238-4055
Description
21238-4055 OIL SEAL ; 311MM ID X 356MM OD X 17MM W LARGE BORE
Part # 21238-4055
BDI # 22830649
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.25
Shaft Diameter - Millimeter:
311.15
Inch - Metric:
Inch