21722-0690
Description
21722-0690 OIL SEAL ; NON RETURNABLE 690MM ID 700MM OD LG BORE
Part # 21722-0690
BDI # 22832513
Features
Housing Bore - Millimeter:
700.024
Housing Bore - Inch:
27.56
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
27.17
Shaft Diameter - Millimeter:
690.118
Inch - Metric:
Inch
Other Features:
Excluder Seal
25006-6400
Description
25006-6400 OIL SEAL ; NON RETURNABLE 508MM ID 559MM OD 21MM W
Part # 25006-6400
BDI # 22840232
Features
Housing Bore - Millimeter:
558.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
22
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
22505-0076
Description
22505-0076 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 22505-0076
BDI # 22803134
Features
Housing Bore - Millimeter:
670.001
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
26.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
24.803
Shaft Diameter - Millimeter:
629.996
Inch - Metric:
Inch
21852-7266
Description
21852-7266 OIL SEAL ; NON RETURNABLE 509MM ID 610MM OD 20MM W
Part # 21852-7266
BDI # 22840018
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.047
Shaft Diameter - Millimeter:
509.194
Inch - Metric:
Inch
21852-4306
Description
21852-4306 OIL SEAL ; NON RETURNABLE 660MM ID 702MM OD 19MM W
Part # 21852-4306
BDI # 22814477
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.988
Shaft Diameter - Millimeter:
660.095
Inch - Metric:
Inch