21217-4365
Description
21217-4365 OIL SEAL ; NON RETURNABLE 775MM ID 826MM OD 22MM W
Part # 21217-4365
BDI # 22819383
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
24702-0508
Description
24702-0508 OIL SEAL ; 775MM ID X 826MM OD X 19MM W LARGE BORE
Part # 24702-0508
BDI # 22823804
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21852-4377
Description
21852-4377 OIL SEAL ; 826MM ID X 876MM OD X 22MM W LARGE BORE
Part # 21852-4377
BDI # 22841683
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
25006-3813
Description
25006-3813 OIL SEAL ; LARGE BORE 826MM ID X 876MM OD X 25MM W
Part # 25006-3813
BDI # 22803140
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
34.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
21852-5033
Description
21852-5033 OIL SEAL ; 794MM ID X 845MM OD X 19MM W LARGE BORE
Part # 21852-5033
BDI # 22832836
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch