8707 / 0.875X1.499X0.25 CRWA1 V
Description
CRSEAL 8707 / 0.875X1.499X0.25 CRWA1 V ; DBL LIP SEAL
Part # 8707
BDI # 1297539
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603521
60013 / 6X7.126X0.5 CRWHA1 V
Description
CRSEAL 60013 / 6X7.126X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 60013
BDI # 1255056
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605868
180X210X15 HMS5 V
Description
CRSEAL 180X210X15 HMS5 V SINGLE LIP SEAL ; 7.087MM SHAFT DIA 210MM HSG
Part # 180X210X15 HMS5 V
BDI # 1257645
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606605
14212 / 1.438X2.062X0.313 CRW1 V
Description
CRSEAL 14212 / 1.438X2.062X0.313 CRW1 V ; SGL LIP SEAL
Part # 14212
BDI # 1242117
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
182110
25X38X7 CRW1 V
Description
CRSEAL 25X38X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 38MM HOUSING BORE
Part # 25X38X7 CRW1 V
BDI # 1248880
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187540