3800254 / 38X39.5X0.75 HDS2 V
Description
CRSEAL 3800254 / 38X39.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 3800254
BDI # 1251720
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
603607
3800-4000-52 HS7 V
Description
CRSEAL 3800-4000-52 HS7 V SGL LIP SEAL
Part # 3800-4000-52 HS7 V
BDI # 22782136
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
40
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
21899-4438
Description
21899-4438 OIL SEAL ; 953MM ID X 1003MM OD X 22MM W LARGE BORE
Part # 21899-4438
BDI # 22818734
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1003.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
39.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
37.5
Shaft Diameter - Millimeter:
952.5
Inch - Metric:
Inch
21852-4448
Description
21852-4448 OIL SEAL ; 965MM ID X 1016MM OD X 22MM W LARGE BORE
Part # 21852-4448
BDI # 22806737
Features
Housing Bore - Millimeter:
1016
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
40
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
38
Shaft Diameter - Millimeter:
965.2
Inch - Metric:
Inch