810X850X20 HDS1 V
Description
CRSEAL 810X850X20 HDS1 V SGL LIP SEAL
Part # 810X850X20 HDS1 V
BDI # 17229055
Features
Housing Bore - Millimeter:
850
Nominal Width - Millimeter:
20
Housing Bore - Inch:
33.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3212563 / 32.125X34.125X0.875 HDS1 V
Description
CRSEAL 3212563/32.125X34.125X0.875 HDS1V ; SGL LIP SEAL
Part # 3212563
BDI # 1250402
Features
Housing Bore - Millimeter:
866.775
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
32.125
Shaft Diameter - Millimeter:
815.975
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185243
3250692 / 32.5X34.449X0.787 HDS2 V
Description
CRSEAL 3250692/ 32.5X34.449X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250692
BDI # 22780275
Features
Housing Bore - Millimeter:
875.005
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.449
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3250592 / 32.5X34.921X0.787 HDS2 V
Description
CRSEAL 3250592/ 32.5X34.921X0.787 HDS2 V ; SGL LIP SEAL
Part # 3250592
BDI # 22780155
Features
Housing Bore - Millimeter:
886.993
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
34.921
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
3250078 / 32.5X33.625X0.5 HS8 V
Description
CRSEAL 3250078 / 32.5X33.625X0.5 HS8 V ; SGL LIP SEAL
Part # 3250078
BDI # 22779293
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock