540X590X25 HDS2 V1
Description
CRSEAL 540X590X25 HDS2 V1 SGL LIP SEAL
Part # 540X590X25 HDS2 V1
BDI # 22779911
Features
Housing Bore - Millimeter:
590
Nominal Width - Millimeter:
25
Housing Bore - Inch:
23.228
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
21.26
Shaft Diameter - Millimeter:
540
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
500X540X20 HDS2 V
Description
CRSEAL 500X540X20 HDS2 V SGL LIP SEAL
Part # 500X540X20 HDS2 V
BDI # 22779131
Features
Housing Bore - Millimeter:
540
Nominal Width - Millimeter:
20
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
500X550X18 HS8 V
Description
CRSEAL 500X550X18 HS8 V SGL LIP SEAL
Part # 500X550X18 HS8 V
BDI # 22780609
Features
Housing Bore - Millimeter:
550
Nominal Width - Millimeter:
18
Housing Bore - Inch:
21.654
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
500
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
2119989 / 21.192X24.016X1.496 HDSD1 VV
Description
2119989 / 21.192X24.016X1.496 HDSD1 VV ; CRSEAL DBL LIP SEAL
Part # 2119989
BDI # 22779437
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
37.998
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.496
Shaft Diameter - Inch:
21.192
Shaft Diameter - Millimeter:
538.277
Inch - Metric:
Inch
2100517 / 21X23X0.813 HS7 V
Description
CRSEAL 2100517 / 21X23X0.813 HS7 V SEAL
Part # 2100517
BDI # 1245944
Features
Housing Bore - Millimeter:
584.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
23
Solid or Split Seal:
Split
Lip Material:
Viton
Shaft Diameter - Inch:
21
Shaft Diameter - Millimeter:
533.4
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
605818