2532-2732-48 HSS8 H
Description
CRSEAL 2532-2732-48 HSS8 H SGL LIP SEAL
Part # 2532-2732-48 HSS8 H
BDI # 22782050
Features
Housing Bore - Millimeter:
698.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.5
Shaft Diameter - Millimeter:
647.7
Inch - Metric:
Metric
24627-0420
Description
24627-0420 OIL SEAL ; NON RETURNABLE 584MM ID 635MM OD 22MM W
Part # 24627-0420
BDI # 22813453
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
24626-0424
Description
24626-0424 OIL SEAL ; 591MM ID X 641MM OD X 19MM W LARGE BORE
Part # 24626-0424
BDI # 22840943
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.25
Shaft Diameter - Millimeter:
590.55
Inch - Metric:
Inch
24718-5280
Description
24718-5280 OIL SEAL ; NON RETURNABLE 600MM ID 640MM OD 20MM W
Part # 24718-5280
BDI # 22849951
Features
Housing Bore - Millimeter:
640.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
25.197
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
23.622
Shaft Diameter - Millimeter:
599.999
Inch - Metric:
Inch
24715-6091
Description
24715-6091 OIL SEAL ; NON RETURNABLE 645MM ID 695MM OD 19MM W
Part # 24715-6091
BDI # 22819487
Features
Housing Bore - Millimeter:
695.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.375
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25.375
Shaft Diameter - Millimeter:
644.525
Inch - Metric:
Inch