3572X3636X25 HSS8 H
Description
CRSEAL 3572X3636X25 HSS8 H SGL LIP SEAL
Part # 3572X3636X25 HSS8 H
BDI # 22780013
Features
Housing Bore - Millimeter:
3636
Nominal Width - Millimeter:
25
Housing Bore - Inch:
143.15
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
140.63
Shaft Diameter - Millimeter:
3572
Inch - Metric:
Metric
557683 / 140.39X0.81X1.102 CT1 R
Description
CRSEAL 557683 / 140.39X0.81X1.102 CT1 R ; SGL LIP SEAL
Part # 557683
BDI # 22780009
Features
Housing Bore - Millimeter:
3591.306
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
141.39
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
140.393
Shaft Diameter - Millimeter:
3565.982
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
3855.974
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
151.81
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
149.842
Shaft Diameter - Millimeter:
3805.987
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
613090
25010-1598
Description
25010-1598 OIL SEAL ; LARGE BORE 3806MM IDX3856MM OD X 20MM W
Part # 25010-1598
BDI # 22821775
Features
Housing Bore - Millimeter:
3855.974
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
151.81
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
149.842
Shaft Diameter - Millimeter:
3805.987
Inch - Metric:
Inch