36.5X50.5X07ADL
Description
36.5X50.5X07ADL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL
Part # 36.550.507ADL
BDI # 24865208
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.437
Shaft Diameter - Millimeter:
36.5
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | Low Pressure
36X50.5X7ADL
Description
36X50.5X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 3650.507ADL
BDI # 449126
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
633234
37X50.5X7PTCR-BX
Description
37X50.5X7PTCR-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 75022059
BDI # 897562
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Right Hand Helix
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
8.5
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
39
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose
Global Part Number GPN:
634232
Features
Housing Bore - Millimeter:
50.5
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.988
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634632