Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
39
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.535
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
21
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.827
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
G24X32X4
Description
G24X32X4 NEEDLE ROLLER BEARING ; 24MM ID 32MM OD 4MM W
Part # G24X32X4
BDI # 1219373
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Rubber
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric