34928 / 3.5X4.682X0.451 HMSHA16 V
Description
CRSEAL 34928 / 3.5X4.682X0.451 HMSHA16 V ; DBL LIP SEAL
Part # 34928
BDI # 1251235
Features
Housing Bore - Millimeter:
118.923
Nominal Width - Millimeter:
11.455
Housing Bore - Inch:
4.682
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605170
37577 / 3.75X5.251X0.438 CRWH1 V
Description
CRSEAL 37577 / 3.75X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 37577
BDI # 1251691
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185776
25106 / 2.5X3.876X0.559 HMSA25 V
Description
CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL
Part # 25106
BDI # 1248753
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604420
68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809
65X100X8 CRW1 V
Description
CRSEAL 65X100X8 CRW1 V SGL LIP SEAL
Part # 65X100X8 CRW1 V
BDI # 1262564
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184545