33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
11082 / 1.125X1.565X0.25 CRW1 R
Description
CRSEAL 11082 / 1.125X1.565X0.25 CRW1 R ; SGL LIP SEAL
Part # 11082
BDI # 1242428
Features
Housing Bore - Millimeter:
39.751
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.565
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603517
4913 / 0.5X0.749X0.125 HMS1 R
Description
CRSEAL 4913 / 0.5X0.749X0.125 HMS1 R ; SGL LIP SEAL
Part # 4913
BDI # 1253171
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.125
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186341
35000 / 3.5X4.626X0.986 SCOT1 R
Description
CRSEAL 35000 / 3.5X4.626X0.986 SCOT1 R ; LIP SEAL
Part # 35000
BDI # 1251258
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
25.044
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.986
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
62X90X10 HMSA10 RG
Description
CRSEAL 62X90X10 HMSA10 RG DBL LIP SEAL ; 2.441MM SHAFT DIA 90MM HOUSING BORE
Part # 62X90X10 HMSA10 RG
BDI # 1415039
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608721