35422 / 3.543X4.528X0.512 HMSA7 P
Description
CRSEAL 35422 / 3.543X4.528X0.512 HMSA7 P ; DBL LIP SEAL
Part # 35422
BDI # 1251358
Features
Housing Bore - Millimeter:
115.011
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
4.528
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
89.992
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185579
34891 / 3.5X4.501X0.438 CRWHA1 P
Description
CRSEAL 34891 / 3.5X4.501X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 34891
BDI # 1244131
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185522
37330 / 3.75X4.501X0.469 CRWHA1 P
Description
CRSEAL 37330 / 3.75X4.501X0.469 CRWHA1 P ; DBL LIP SEAL
Part # 37330
BDI # 1244219
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185732
26373 / 2.625X4.563X0.719 CRWA3 P
Description
CRSEAL 26373 / 2.625X4.563X0.719 CRWA3 P ; DBL LIP SEAL
Part # 26373
BDI # 1248978
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604939
Features
Housing Bore - Millimeter:
115.9
Nominal Width - Millimeter:
18.263
Housing Bore - Inch:
4.563
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
634506