36179 / 3.625X4.626X0.375 CRWA1 V
Description
CRSEAL 36179 / 3.625X4.626X0.375 CRWA1 V ; DBL LIP SEAL
Part # 36179
BDI # 1414519
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185639
26378 / 2.625X4.562X0.468 HMSA25 V
Description
CRSEAL 26378/ 2.625X4.562X0.468 HMSA25 V ; LIP SEAL
Part # 26378
BDI # 1248981
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604363
32527 / 3.25X4.5X0.610 HMSHA4 V
Description
CRSEAL 32527 / 3.25X4.5X0.610 HMSHA4 V ; DBL LIP SEAL
Part # 32527
BDI # 1250625
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605687
34883 / 3.5X4.501X0.375 CRWA1 V
Description
CRSEAL 34883 / 3.5X4.501X0.375 CRWA1 V ; DBL LIP SEAL
Part # 34883
BDI # 1251231
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185519
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634866