3572X3636X25 HSS8 H
Description
CRSEAL 3572X3636X25 HSS8 H SGL LIP SEAL
Part # 3572X3636X25 HSS8 H
BDI # 22780013
Features
Housing Bore - Millimeter:
3636
Nominal Width - Millimeter:
25
Housing Bore - Inch:
143.15
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
140.63
Shaft Diameter - Millimeter:
3572
Inch - Metric:
Metric
3170X3234X25 HSS8 H
Description
CRSEAL 3170X3234X25 HSS8 H SGL LIP SEAL
Part # 3170X3234X25 HSS8 H
BDI # 22780015
Features
Housing Bore - Millimeter:
3234
Nominal Width - Millimeter:
25
Housing Bore - Inch:
127.323
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
124.803
Shaft Diameter - Millimeter:
3170
Inch - Metric:
Metric
2632-2800-48 HDS7 H
Description
CRSEAL 2632-2800-48 HDS7 H SGL LIP SEAL
Part # 2632-2800-48 HDS7 H
BDI # 22782277
Features
Housing Bore - Millimeter:
2800
Nominal Width - Millimeter:
48
Housing Bore - Inch:
110.236
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
103.622
Shaft Diameter - Millimeter:
2632
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
557624 / 115.03X118.585X1 HSA7C D
Description
CRSEAL 557624 / 115.03X118.585X1 HSA7C D ; DBL LIP SEAL
Part # 557624
BDI # 22779887
Features
Housing Bore - Millimeter:
3012.059
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
118.585
Solid or Split Seal:
Split
Lip Material:
Carboxylated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
115.03
Shaft Diameter - Millimeter:
2921.762
Inch - Metric:
Inch
557682 / 124.566X0.813X1.102 CT1 R
Description
CRSEAL 557682/ 124.566X0.813X1.102 CT1 R ; SINGLE LIP SEAL
Part # 557682
BDI # 22780011
Features
Housing Bore - Millimeter:
3189.478
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
125.57
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
124.566
Shaft Diameter - Millimeter:
3163.976
Inch - Metric:
Inch