24060-8344
Description
24060-8344 HI-PERFORMANCE SEAL ; NON RETURNABLE 19MM ID 35MM OD 10EA/PAK
Part # 24060-8344
BDI # 22819644
Features
Housing Bore - Millimeter:
35.001
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
35.001
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
21.996
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
617222
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
24060-0213
Description
61X0213 GYLON 316SS OIL SEAL ; .875"IDX1.375"OD
Part # 24060-0213
BDI # 371204
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
617165
24063-0092
Description
61X0092 GYLON 316SS OIL SEAL ; .625"IDX1.375"OD
Part # 24063-0092
BDI # 371713
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch