1100-1300-54 HDSA2 VD
Description
CRSEAL 1100-1300-54 HDSA2 VD LIP SEAL
Part # 1100-1300-54 HDSA2 VD
BDI # 22781970
Features
Housing Bore - Millimeter:
330.2
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
13
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
11
Shaft Diameter - Millimeter:
279.4
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip